Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 40Kva/40Kw
Mfr # 9PC04D2025E20R2
Zoro # G9481397
product price: $54,264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$54,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PC04D2025E20R2
- Zoro # G9481397
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB40)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- CYBERPOWER Crtrdg6V 7AH UPS Btry, RB0670X2 (RB0670X2)
- Eaton Power Systems