Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 30Kw N+1 Ups 480V Sidecar Mbp
Mfr # 9PG03N0029E20R2
Zoro # G9425878
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$53,086.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PG03N0029E20R2
- Zoro # G9425878
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30267)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EZGENERATION Avr Ups 120v (EZ60744)
- Eaton Power Systems