Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 30Kva/30Kw Internal Batt
Mfr # 9PA03C4027E20R2
Zoro # G9537029
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$48,833.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PA03C4027E20R2
- Zoro # G9537029
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-0-EC)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- Eaton Uninterruptible Power Supplies (UPS)