Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93Pm 100Kva/100Kw
Mfr # 9PT10N0027E20R2
Zoro # G9561224
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$72,426.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PT10N0027E20R2
- Zoro # G9561224
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42GE35AG)
- RCA RG6 50 ft. Coaxial Cable (Black) (VHB655R)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-350-EC)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- Eaton Power Systems