Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 93E 20Kva Ups W/ Long Batt/ Network-Ms
Mfr # 9EA02GG05021003
Zoro # G0555592
product price: $17,595.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,595.99
Free 30-Day Returns
Key Features
- Output Voltage 208Y/120/220Y/127V AC
- Height 54 in
- Battery Type Sealed, lead-acid, maintenance-free VRLA
- Width 20.9 in
- Length 31.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9EA02GG05021003
- Zoro # G0555592
- UPC # 743172049988
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 54 in |
Width | 20.9 in |
Length | 31.5 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- Eaton Uninterruptible Power Supplies (UPS)