Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9355 20Kva 208V Parallel Ups
Mfr # KB2023100000010
Zoro # G0718589
product price: $25,868.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,868.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KB2023100000010
- Zoro # G0718589
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60060)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 2A, 600V AC, Non-Indicating (JJS-2)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- Eaton Power Systems