Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9170+12-Slot Pre-Config Ups
Mfr # PW12S15K-PD
Zoro # G2141716
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,715.99
Free 30-Day Returns
Key Features
- Wattage 12.5 kW
- Color Black
- Noise level <50 dB at 1 meter
- Temperature range 0° to 40°C (32° to 104°F)
- Communication RS-232 (DB9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PW12S15K-PD
- Zoro # G2141716
- UPC # 743172066183
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 24 in |
Product Length/Depth | 28.5 in |
Product Height | 60.7 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- MERSEN Semiconductor Fuse, A30QS Series, 700A, Fast-Acting, 300V AC, Bolt-On (A30QS700-4)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- Eaton Uninterruptible Power Supplies (UPS)