Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9170 9Kva 6.5Min 12-Slt Hw-In Recp
Mfr # PW12S9K-PD
Zoro # G0249336
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,348.99
Free 30-Day Returns
Key Features
- Power Rating 9 kVA
- Wattage 7.5 kW
- Battery Type Sealed, lead-acid
- Color Black
- Communication RS-232 (DB9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PW12S9K-PD
- Zoro # G0249336
- UPC # 743172066220
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 60.7 in |
Product Length/Depth | 28.5 in |
Product Width | 24 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- Eaton Uninterruptible Power Supplies (UPS)