Shop All Server Enclosures & Racks
Eaton
Eaton 9170 6Kva 6.5Min 6-Slot Hw In/Out
Mfr # PW6S6K
Zoro # G0251320
product price: $6,458.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,458.99
Free 30-Day Returns
Key Features
- Wattage 5 kW
- Battery Type Sealed, lead-acid
- Temperature range 0° to 40°C (32° to 104°F)
- Enclosure 6 slot enclosure
- Input voltage range 176-276 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW6S6K
- Zoro # G0251320
- UPC # 743172066282
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Product Length/Depth | 25.5 in |
Product Height | 33.3 in |
Product Width | 17 in |
Details
Wattage | 5 kW |
Battery Type | Sealed, lead-acid |
Temperature range | 0° to 40°C (32° to 104°F) |
Enclosure | 6 slot enclosure |
Input voltage range | 176-276 V |
Relative Humidity | 50-90% non-condensing |
Noise level | <50 dB at 1 meter |
Certifications | ANSI/IEEE Std C62.41 |
Efficiency | 0.88 |
Phase (Input) | Single-phase |
Input connection | Fixed connection |
Battery replacement | Hot-swappable |
Battery management | ABM technology, 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement |
Expansion Slots | 2 |
Topology | Online/Double-conversion |
Color | Black |
Communication | RS-232 (DB9) |
User interface | 4x20 character backlit display, programmable |
Input Power Factor | 0.98 |
Receptacle | Fixed connection |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- ILC Replacement for Kodak 4400 replacement light bulb lamp (4400 KODAK)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- GARNER PRODUCTS 2 U Metal Locking Drawer Rack Space (TBH2URDW)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- Eaton Server Enclosures & Racks