Shop All Server Enclosures & Racks
Eaton
Eaton 9170 3Kva 6.5Min 6-Slot In:14-50P
Mfr # PW6S3K-LPD
Zoro # G6064489
product price: $4,817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,817.99
Free 30-Day Returns
Key Features
- Wattage 2.5 kW
- Battery Type Sealed, lead-acid
- Color Black
- Expansion Slots 2
- Noise level <50 dB at 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW6S3K-LPD
- Zoro # G6064489
- UPC # 743172066268
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Product Width | 17 in |
Product Length/Depth | 25.5 in |
Product Height | 33.3 in |
Details
Wattage | 2.5 kW |
Battery Type | Sealed, lead-acid |
Color | Black |
Expansion Slots | 2 |
Noise level | <50 dB at 1 meter |
Receptacle | (2) L14-30R, (2) L6-30R, (12) 5-20R |
Phase (Input) | Single-phase |
Battery management | ABM technology, 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement |
Efficiency | 0.88 |
Certifications | cUL Listed |
Enclosure | 6 slot enclosure |
Battery replacement | Hot-swappable |
Topology | Online/Double-conversion |
Relative Humidity | 50-90% non-condensing |
User interface | 4x20 character backlit display, programmable |
Temperature range | 0° to 40°C (32° to 104°F) |
Input Power Factor | 0.98 |
Input voltage range | 176-276 V |
Communication | RS-232 (DB9) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24V 3Amp Scooter Battery Charger for Shoprider Dasher 3 GK83 (MAX3497059)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- EXELL BATTERY 3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs (EBPLC-7-1)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- HPE ISS Dl380 Gen10 4210R 32G Nc 24Sff (P24840-B21)
- GRANITE WARE Rack Canning Rplmt Stl 21.5 Qt (319826)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- Eaton Server Enclosures & Racks