Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 9170 18Kva 6.5Min 12-Slt Hw-In Rcp
Mfr # PW12S18K-PD
Zoro # G0252641
product price: $16,080.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,080.99
Free 30-Day Returns
Key Features
- Power Rating 18 kVA
- Wattage 15 kW
- Battery Type Sealed, lead-acid
- Battery management ABM technology, 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement
- Noise level <50 dB at 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW12S18K-PD
- Zoro # G0252641
- UPC # 743172066206
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 24 in |
Product Height | 60.7 in |
Product Length/Depth | 28.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (32NT91-7)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGRB)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 40A, 250V AC, Indicating (TR40RID)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- Eaton Uninterruptible Power Supplies (UPS)