Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton 9155 Parallel Tie Cabinet
Mfr # 124100017-001
Zoro # G0280352
Free Shipping & Returns
$1,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 IN
- Width 20.3 IN
- Used With Eaton 9155 UPS
- Type UPS Parallel Tie Cabinet
- Package Contents 1 panelboard box, interior, and trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 124100017-001
- Zoro # G0280352
- UPC # 743172017024
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 24 IN |
Width | 20.3 IN |
Length | 6 IN |
Details
Item | Cabinet |
Used With | Eaton 9155 UPS |
Type | UPS Parallel Tie Cabinet |
Package Contents | 1 panelboard box, interior, and trim |
Enclosure | Nema 1 |
Output Waveform | Sine Wave |
Output Frequency | 50/60 Hz |
Phase (Input) | 120/240 VAC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Polarized to Grounded Outlet Adapter Plug 2-Pack, Gray, 54302 (54302)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- Eaton Power Systems