Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Eaton 5Px Ebm 48V Rt2U - Taa Compliant
Mfr # 5PXEBM48RTUS
Zoro # G0659247
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Sealed, lead-acid
- Product Height 3.4 in
- Product Length/Depth 20.6 in
- Rack Mounting Kit Yes
- Package Contents Extended battery module (EBM)|4-Post Rail Kit|EBM power cord|EBM detection cord|Tower mounting plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5PXEBM48RTUS
- Zoro # G0659247
- UPC # 743172080233
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 3.4 in |
Product Length/Depth | 20.6 in |
Product Width | 17.4 in |
Details
Item | UPS System |
Battery Type | Sealed, lead-acid |
Rack Mounting Kit | Yes |
Package Contents | Extended battery module (EBM)|4-Post Rail Kit|EBM power cord|EBM detection cord|Tower mounting plate |
Color | Black/silver |
Output Waveform | Sine wave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Left Key, 30mm (9001KS11K1H13)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- Eaton Power Systems