Shop All Power Supplies
Eaton
Eaton 5P 1500 Va Short Rack 2U
Mfr # 5P1500RC
Zoro # G0823780
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 1100 W
- Battery Type Sealed, lead-acid
- Color Black/silver
- Voltage 120V
- Software Compatibility Eaton Intelligent Power Manager (included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5P1500RC
- Zoro # G0823780
- UPC # 743172088284
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Input Cord Length | 6 ft |
Rack size | 2U |
Product Height | 3.4 in |
Product Width | 17.4 in |
Product Length/Depth | 16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- EATON Power Supply (PSG240E24SMB)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- ANTAIRA 240 Watt Series / 48 VDC / 5.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-240-48)
- Eaton Power Systems