Shop All Uninterruptible Power Supplies (UPS)
Eaton
Eaton 5P 1000 Va Short Rack 2U
Mfr # 5P1000RC
Zoro # G0819151
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 770 W
- Battery Type Sealed, lead-acid
- Voltage 120V
- Color Black/silver
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5P1000RC
- Zoro # G0819151
- UPC # 743172088277
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length | 6 ft |
Product Length/Depth | 16 in |
Rack size | 2U |
Product Height | 3.4 in |
Product Width | 17.4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- AC WORKS 1Ft 15A to 20A Plug Adapter Cord NEMA 5-15P to 5-15/20R 20A T-Blade (S515520-012)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- Eaton Uninterruptible Power Supplies (UPS)