Shop All Push Button Accessories
Eaton
E-Stop Pushbutton Operator, Red, 22mm
Mfr # M22-PVT60P
Zoro # G7557986
original price:
$76.93
16% off
new price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend Twist Arrow
- Features Includes Contact Block Mounting Adapter
- Color Red
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-PVT60P
- Zoro # G7557986
- UPC # 786685900377
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 2.5 in |
Product Width | 3 in |
Product Length/Depth | 2.5 in |
Overall Width | 3 in |
Mushroom Head Diameter | 60 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.5 in |
Overall Depth | 2.5 in |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Twist Arrow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover Assembly, Gray (CA420)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK (SC125E)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- Eaton Push Buttons & Indicators