Shop All Push Button Accessories
Eaton
E-Stop Pushbutton Operator, Red, 22mm
Mfr # M22-PVS
Zoro # G7583965
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Includes Contact Block Mounting Adapter
- Color Red
- Action Maintained
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-PVS
- Zoro # G7583965
- UPC # 786685900322
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Depth | 2 in |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Gray (HS365-S10-GRAY)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Legend Plate, Square, For Reverse, Black (10250TS38)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- Eaton Push Button Accessories