Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Distrbution Module, Eaton 9PX5K, 9PX6K, 9PX3K3UN, Hardwired
Mfr # 9PXPPDM2
Zoro # G2159557
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9PX5K, 9PX6K, 9PX3K3UN
- Battery Connection Hardwired
- Color Black/silver
- Certifications cULus Listed
- Product Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXPPDM2
- Zoro # G2159557
- UPC # 743172039316
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 5.1 in |
Rack size | 3U |
Product Width | 17.3 in |
Product Length/Depth | 25.4 in |
Details
Item | Distrbution Module |
For Use With | Eaton 9PX5K, 9PX6K, 9PX3K3UN |
Battery Connection | Hardwired |
Color | Black/silver |
Certifications | cULus Listed |
Input connection | Hardwired |
Temperature range | 0° to 40°C (32° to 104°F) |
Package Contents | 9PXPPDM2 3U PowerPass Distrbution Module|4-post rail kit|Quick start guide|Joining brackets for tower configuration |
Compliances | CE Marked |
Relative Humidity | 0-95% non-condensing |
Form factor | Rack/tower |
Rack mounting kit | Yes |
Used With | 9PX5K, 9PX6K, 9PX3K3UN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- WHITE-RODGERS 586-314111 Solenoid, Spdt, 24 (586-314111)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes (XTCR150G11A)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- APC External Battery Pack, APC Smart-UPS On-Line SRT, 192V DC (SRT192RMBP)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- Eaton Power Systems