Shop All Push Button Accessories
Eaton
DIN Rail Mounting Aadapter, 22mm, Black
Mfr # M22-IVS
Zoro # G6168985
original price:
$14.22
24% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Gray
- Type DIN Rail Mounting Adapter
- Certifications CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-IVS
- Zoro # G6168985
- UPC # 786685900186
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1 in |
Product Length/Depth | 2 in |
Product Width | 2 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | DIN Rail Mounting Adapter |
For Use With | M22 Push Buttons |
Color | Gray |
Type | DIN Rail Mounting Adapter |
Certifications | CSA Certified |
Compliances | GoST-R |
Mounting method | DIN rail |
Series | M22 |
Environmental rating | IP66, NEMA 4X, NEMA 13 |
Product Name | Eaton M22 pushbutton enclosure |
Compatible Product Type | DIN Rail-Mounted Push Buttons |
Compatible with Series | M22 |
Description
DIN Rail Mounting Aadapter, 22mm, For Use With M22 Pushbuttons, Color Gray, Material of Construction Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- Eaton Push Buttons & Indicators