Shop All Counters
Eaton
Digital Panel Meter, Electric, 10-30VDC
Mfr # E5-324-E0402
Zoro # G2542976
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Red LED
- Mounting Panel
- Depth 2.32 in
- Input Range 10-30V DC
- Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 2.32 in |
Product Length/Depth | 13 in |
Product Width | 12 in |
Product Height | 5 in |
Size | 24 x 48 mm |
Details
Item | Digital Panel Meter |
Display | Red LED |
Mounting | Panel |
Input Range | 10-30V DC |
Type | Electrical |
Legend color | None, lens hole |
Rocker color | Black |
Texture | Matte |
Icon location | B |
Compliances | CE Marked |
Product Name | Eaton count control totalizer |
Certifications | UL Recognized |
Description
Digital Panel Meter, Electrical, Input Range 10-30V DC, Red LED Display, Depth 2.32 in, Mounting Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- EATON 120V-DC CONTROL RELAY (BFD44S)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- TRUMETER LH, Top Coming, Subtracts (7-2215)
- Eaton Counters