Shop All Limit Switch Accessories
Eaton
Diaphragm Bolt, Internal Membrane
Mfr # EMS20
Zoro # G2359981
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LSE
- Features Push Through Membrane
- Product Width .94 in
- Enclosure material Plastic
- Product Length/Depth .94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EMS20
- Zoro # G2359981
- UPC # 786685392103
- Country of Origin Germany
- Category Limit Switch Accessories
Dimensions
Product Width | .94 in |
Product Length/Depth | .94 in |
Product Height | .6 in |
Overall Length | 15/16 in |
Overall Width | 15/16 in |
Overall Height | 5/8 in |
Details
Item | Membrane Cable Gland |
For Use With | Mfr. No. LSE |
Features | Push Through Membrane |
Enclosure material | Plastic |
Operating temperature - max | 158°F |
Operating temperature - min | -13°F |
Certifications | UL Listed |
Product Name | Eaton LS-Titan miniature DIN limit switch membrane cable gland |
Product Type | Membrane Cable Gland |
Compatible with Series | LS, LSE |
Compatible Product Type | Limit Switch |
Description
Membrane Cable Gland, For Use With Mfr. No. LSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- EATON Pushbutton Adapter (M22-LS)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- Eaton Limit Switches & Accessories