Shop All Definite Purpose Magnetic Motor Starters
Eaton
Definite Purpose Starter, Thermal, 24VAC
Mfr # B27CGE30T040
Zoro # G610042213
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Overload Protection Type Thermal
- Maximum Voltage Rating 600V AC
- Current AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B27CGE30T040
- Zoro # G610042213
- UPC # 782116918102
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Mounting Hole Distance - Width | 4.5 in |
Mounting Hole Distance - Height | 8 in |
Overall Width | 5.63 in |
Overall Height | 10.17 in |
Overall Depth | 5.81 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 24V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- Eaton Motor Controls