Shop All Definite Purpose Magnetic Motor Starters
Eaton
Definite Purpose Starter, Thermal, 24VAC
Mfr # B27CGC15TP16
Zoro # G610041995
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- NEMA Enclosure Rating 1
- Horsepower @ Single Phase - 120V AC 3/4 hp
- Horsepower @ Three Phase - 240V AC Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # B27CGC15TP16
- Zoro # G610041995
- UPC # 782116917297
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Width | 5.63 in |
Overall Height | 7.38 in |
Overall Depth | 5.81 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 24V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- CANTEX Male Adapter, 1-1/2 In Conduit, PVC (5140107)
- HALEX Connector Znc Emt Offset 3/4In (90372)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO53V02)
- Eaton Starters