Shop All Definite Purpose Magnetic Motor Starters
Eaton
Definite Purpose Starter, Thermal, 24VAC
Mfr # B27CGC15T006
Zoro # G010042073
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Horsepower @ Three Phase - 480V AC Not Rated
- Reversing Capability Non-Reversing
- Current AC 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # B27CGC15T006
- Zoro # G010042073
- UPC # 782116917242
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Depth | 5.81 in |
Overall Width | 5.63 in |
Overall Height | 7.38 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 24V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55 °C, 120V AC, 208/230/460V AC (9070T1000D20)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM100VH)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- Eaton Definite Purpose Magnetic Motor Starters