Shop All Definite Purpose Magnetic Motor Starters
Eaton
Definite Purpose Starter, Thermal, 24VAC
Mfr # B27CGC15T004
Zoro # G010042097
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Horsepower @ Single Phase - 120V AC 3/4 hp
- Coil Voltage 24V AC
- Horsepower @ Three Phase - 240V AC Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B27CGC15T004
- Zoro # G010042097
- UPC # 782116917235
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Width | 5.63 in |
Overall Height | 7.38 in |
Overall Depth | 5.81 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 24V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG33V09)
- Eaton Definite Purpose Magnetic Motor Starters