Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 440-480VAC
Mfr # A27CGE40C040
Zoro # G610043340
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Terminal Connection Type Box Lugs
- NEMA Enclosure Rating 1
- Horsepower @ Three Phase - 240V AC 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGE40C040
- Zoro # G610043340
- UPC # 786685553924
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Mounting Hole Distance - Height | 10.75 in |
Overall Height | 13.27 in |
Overall Width | 7.64 in |
Overall Depth | 6.67 in |
Mounting Hole Distance - Width | 6 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 10 hp, Series A27, Coil Voltage 440-480V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EH07)
- EATON BUSSMANN Fuse, Time Delay, 60A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-60)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG23V09)
- Eaton Motor Controls