Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 440-480VAC
Mfr # A27CGC15C010
Zoro # G310043077
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Overall Width 5.63 in
- Coil Voltage 440-480V AC
- Overall Depth 5.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGC15C010
- Zoro # G310043077
- UPC # 786685444147
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Width | 5.63 in |
Overall Depth | 5.81 in |
Overall Height | 10.17 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 3 hp, Series A27, Coil Voltage 440-480V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BC5)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG (KPA4CTP)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0501AAA-R63/B)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C040)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 2.3-3.1A (AF0916P2G-3B)
- Eaton Definite Purpose Magnetic Motor Starters