Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 208-240VAC
Mfr # B27CGE40B040
Zoro # G010042257
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Overall Width 7.64 in
- Current AC 40 A
- Mounting Hole Distance - Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B27CGE40B040
- Zoro # G010042257
- UPC # 782116917792
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Width | 7.64 in |
Mounting Hole Distance - Height | 10.75 in |
Mounting Hole Distance - Width | 6 in |
Overall Height | 13.27 in |
Overall Depth | 6.67 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 208-240V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- Eaton Starters