Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 208-240VAC
Mfr # A27CGE45B057
Zoro # G110043550
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Frequency 50/60 Hz
- Auxiliary Contact Module Capacity 4
- Series A27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGE45B057
- Zoro # G110043550
- UPC # 782116911271
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Width | 7.64 in |
Overall Height | 13.27 in |
Overall Depth | 6.67 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 15 hp, Series A27, Coil Voltage 208-240V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 30 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1080)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- Eaton Starters