Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 208-240VAC
Mfr # A27CGE40B040
Zoro # G110043321
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- NEMA Enclosure Rating 1
- Overall Depth 6.67 in
- Reversing Capability Non-Reversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGE40B040
- Zoro # G110043321
- UPC # 782116911134
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Depth | 6.67 in |
Mounting Hole Distance - Height | 10.75 in |
Overall Height | 13.27 in |
Overall Width | 7.64 in |
Mounting Hole Distance - Width | 6 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 10 hp, Series A27, Coil Voltage 208-240V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315C)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO13V02)
- Eaton Motor Controls