Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 208-240VAC
Mfr # A27CGE30B032
Zoro # G110042850
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Auxiliary Contact Form 1NO
- Reversing Capability Non-Reversing
- NEMA Enclosure Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGE30B032
- Zoro # G110042850
- UPC # 786685444192
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Height | 10.17 in |
Overall Depth | 5.81 in |
Mounting Hole Distance - Height | 8 in |
Overall Width | 5.63 in |
Mounting Hole Distance - Width | 4.5 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 10 hp, Series A27, Coil Voltage 208-240V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM22B7)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG13V06)
- Eaton Motor Controls