Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 208-240VAC
Mfr # A27CGC15BP16
Zoro # G010042639
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Overall Height 7.38 in
- Horsepower @ Three Phase - 480V AC 5 hp
- Auxiliary Contact Module Capacity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGC15BP16
- Zoro # G010042639
- UPC # 782116910526
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Height | 7.38 in |
Overall Width | 5.63 in |
Overall Depth | 5.81 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 3 hp, Series A27, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR8B)
- ALLEN TEL Standard Gender Changer, 9-Pin, Female to Female (ATGC9FF)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 52A, 3PH, Remote Start, Start/Stop, 250-500V, 44-53A (AF5206P4K-4R)
- Eaton Motor Controls