Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 208-240VAC
Mfr # A27CGC15B004
Zoro # G010042615
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Overall Depth 5.81 in
- Mounting Style Bolt On, Surface
- Overall Height 7.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGC15B004
- Zoro # G010042615
- UPC # 782116910465
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Depth | 5.81 in |
Overall Height | 7.38 in |
Overall Width | 5.63 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 3 hp, Series A27, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L22-30P 30A 3-Phase Y 277/480V 5-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL2230P-BK)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- NOARK Overload 11.3-16A 3 Pole (RHU-10/1-16)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO33V02)
- Eaton Motor Controls