Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # B27CGC25A016
Zoro # G610041834
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Number of Auxillary Contacts 1
- Reversing Capability Non-Reversing
- Horsepower @ Single Phase - 240V AC 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B27CGC25A016
- Zoro # G610041834
- UPC # 782116917372
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Mounting Hole Distance - Height | 8 in |
Overall Depth | 5.81 in |
Overall Height | 10.17 in |
Mounting Hole Distance - Width | 4.5 in |
Overall Width | 5.63 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- Eaton Motor Controls