Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # B27CGC15AP60
Zoro # G010043599
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Auxiliary Contact Module Capacity 4
- Horsepower @ Three Phase - 480V AC Not Rated
- Overall Height 7.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # B27CGC15AP60
- Zoro # G010043599
- UPC # 782116917105
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Height | 7.38 in |
Overall Width | 5.63 in |
Overall Depth | 5.81 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/2 18AWG 2 Conductor, Stranded, CMR/Inwall rated, Pullbox, 1000ft (FWT10K5-52212SH)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 12A, 1PH, Remote Start, Start/Stop, 24-60V, 7.6-10A (AF1216P4G-1F)
- Eaton Motor Controls