Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # B27CGC15AP16
Zoro # G010043483
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Horsepower @ Single Phase - 240V AC 2 hp
- Includes Auxiliary Contacts Yes
- Overall Depth 5.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B27CGC15AP16
- Zoro # G010043483
- UPC # 782116917075
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Depth | 5.81 in |
Overall Height | 7.38 in |
Overall Width | 5.63 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (S500-1.6-R)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG42V09)
- Eaton Starters