Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGE45A057
Zoro # G810043300
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Terminal Connection Type Box Lugs
- Number of Auxillary Contacts 1
- Overload Protection Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGE45A057
- Zoro # G810043300
- UPC # 782116911226
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Depth | 6.67 in |
Overall Height | 13.27 in |
Overall Width | 7.64 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 15 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 30 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Blue (CC-SC-4-30-BL)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- Eaton Definite Purpose Magnetic Motor Starters