Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGE40A040
Zoro # G310043206
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Overload Protection Type Thermal
- Horsepower @ Three Phase - 208V AC 10 hp
- Overall Width 7.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGE40A040
- Zoro # G310043206
- UPC # 782116911097
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Width | 7.64 in |
Overall Depth | 6.67 in |
Overall Height | 13.27 in |
Mounting Hole Distance - Width | 6 in |
Mounting Hole Distance - Height | 10.75 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 10 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG33V02)
- Eaton Starters