Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGC25A032
Zoro # G610042817
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Coil Voltage 110-120V AC
- Overall Depth 5.81 in
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGC25A032
- Zoro # G610042817
- UPC # 782116910731
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Depth | 5.81 in |
Mounting Hole Distance - Width | 4.5 in |
Overall Height | 10.17 in |
Mounting Hole Distance - Height | 8 in |
Overall Width | 5.63 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- SIEMENS Operator Interface 6AV21240MC010AX0 (6AV2124-0MC01-0AX0)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- Eaton Starters