Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGC25A016
Zoro # G110043161
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Frequency 50/60 Hz
- Mounting Hole Distance - Height 8 in
- NEMA Enclosure Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGC25A016
- Zoro # G110043161
- UPC # 782116910717
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Mounting Hole Distance - Height | 8 in |
Overall Height | 10.17 in |
Overall Width | 5.63 in |
Overall Depth | 5.81 in |
Mounting Hole Distance - Width | 4.5 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT261CL-GREEN)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- GARDNER BENDER Ground Screw, Indented Hex Head, PK100 (GGS-1032HC)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 52A, 3PH, Reset Button, 24-60V, 44-53A (AF5206R2K-1R)
- Eaton Starters