Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGC15AP24
Zoro # G310042353
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Maximum Voltage Rating 600V AC
- Number of Auxillary Contacts 1
- Locked Rotor Load 60 A @ 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGC15AP24
- Zoro # G310042353
- UPC # 782116910427
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Width | 5.63 in |
Overall Depth | 5.81 in |
Overall Height | 7.38 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 3 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- DISCO Pal Pacific Auto Link Fuses 60 Amp Ylw Female (2089PK)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- SQUARE D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 1200 A, NEMA 1 (HU368)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC25B)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- Eaton Motor Controls