Shop All Definite Purpose Magnetic Motor Starters
Eaton
Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGC15A016
Zoro # G010042530
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Reversing Capability Non-Reversing
- Auxiliary Contact Module Capacity 4
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A27CGC15A016
- Zoro # G010042530
- UPC # 782116910380
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Overall Height | 7.38 in |
Overall Width | 5.63 in |
Overall Depth | 5.81 in |
Description
Definite Purpose Starter, Mounting Style Bolt On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 3 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE40C)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC25C)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG23V06)
- Eaton Definite Purpose Magnetic Motor Starters