Shop All Uninterruptible Power Supplies (UPS)
Eaton
Dc Voltage: 480 Battery, Cabintes/Strings: 1/1
Mfr # 9PZVHBH41010000
Zoro # G9883300
product price: $43,082.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$43,082.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZVHBH41010000
- Zoro # G9883300
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- Eaton Power Systems