Shop All Uninterruptible Power Supplies (UPS)
Eaton
Dc Voltage 480, 2/2 Strings And Cabinet
Mfr # 9PZVGBH41020000
Zoro # G9881946
product price: $85,445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$85,445.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZVGBH41020000
- Zoro # G9881946
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- MERSEN Forklift Limiter Fuse, CNL Series, 300A, Time Delay, 80VAC, Bolt-On (CNL300)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- TRIPP LITE Line Interactive UPS, Tower, Out: 240V AC , In:220V AC (SMX750SLT)
- Eaton Power Systems