Shop All Power Supplies
Eaton
DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # PSG240F24RM
Zoro # G8569391
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 320/500V AC
- Output Voltage 24V DC
- Output Amps 10A
- Mounting DIN Rail
- Case Material Aluminum Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PSG240F24RM
- Zoro # G8569391
- UPC # 786685683591
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 4.61 in |
Width | 2.76 in |
Depth | 4.76 in |
Product Length/Depth | 4.6 in |
Description
DC Power Supply, Input Voltage 320 to 500V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.61 in, Width 2.76 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 15, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 15 A, 600V AC, Nonindicating (AG15)
- GARDNER BENDER 12" L Beadle Wrap Black PK 40 (46-12BEADBK)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- EATON Power Supply (PSG240E24SMB)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- Eaton Power Systems