Shop All Power Supplies
Eaton
DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail
Mfr # PSG480B24RM
Zoro # G8569416
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Output Voltage 24V DC
- Power Rating 480W
- Output Amps 20A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PSG480B24RM
- Zoro # G8569416
- UPC # 786685683621
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 4.8 in |
Width | 1.97 in |
Depth | 4.76 in |
Product Length/Depth | 3 in |
Product Width | 6.5 in |
Product Height | 6.5 in |
Description
DC Power Supply, Input Voltage 24 V DC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.8 in, Width 1.97 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 20, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- ABB TF42-29, THERMAL O/L RELAY, 24.0-29.0A (TF42-29)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Red (HT8AARA)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- Eaton Power Systems