Shop All Power Supplies
Eaton
DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail
Mfr # PSG120E
Zoro # G8569337
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PSG120E
- Zoro # G8569337
- UPC # 786685215440
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 4.72 in |
Width | 1.26 in |
Depth | 4.76 in |
Product Width | 1.97 in |
Product Height | 4.53 in |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.72 in, Width 1.26 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 7.50, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- EATON Power Supply (PSG240E24SMB)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- Eaton Power Systems