Eaton

Dc Power Supply, 100 to 240 V AC, 24V DC, 60W, 2.50, Din Rail (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Power Supplies

Key Features

  • Input Voltage 100 to 240 V AC
  • Output Voltage 24V DC
  • Power Rating 60W
  • Output Amps 2.50
  • Mounting Din Rail
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.72 in
Width 1.26 in
Depth 4.76 in

Description

DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.50, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.72 in, Width 1.26 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 3.75, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 20 msec, Status Indicator Green DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products