Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Valve Coil 120V
Mfr # 9-3285-1
Zoro # G4078632
original price:
$296.99
6% off
Free Shipping & Returns
$277.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 9-3285-1
- Zoro # G4078632
- Country of Origin China
- Category Blower Motors and Parts
Details
Item | Valve Coil 120V |
Description
Valve Coil 120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Portable Utility Fan, 18 In, 115V (U18-1)
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heater (OCH46-120VE)
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- EATON CUTLER-HAMMER Heater Pack 1.20-1.96A Set Of 3 (H2005B-3)
- EATON CUTLER-HAMMER Auxilliary Relay For Contactor (C320KGS42)
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- EATON CUTLER-HAMMER Transformer, 240/480V-120V 50Va (C0050E2AFB)
- EATON CUTLER-HAMMER Overloadrelay 3Pole .25-26.2A (BA13A)
- EATON CUTLER-HAMMER Contactor, 120V 3P Sz1 Non-Rev. Strtr (A200M1CAC)
- IEC 130HP, 277V FAN COIL MOTOR (E020-70556325)
- Eaton Cutler-Hammer Blower Motors and Parts