Shop All UL Class Fuses
Eaton Cutler-Hammer
UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 100A, 4.8kV AC
Mfr # 5BCLS-3R
Zoro # G811221127
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Speed High Speed
- Series BCLS
- AC Voltage Rating 4.8kV AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 5BCLS-3R
- Zoro # G811221127
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 15.9 in |
Diameter | 3 in |
Details
Item | UL Class Fuse |
Amps | 100A |
Speed | High Speed |
Series | BCLS |
AC Voltage Rating | 4.8kV AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 50kA at 4.8kV AC |
Class | R-Rated |
Body Style | Bolt-In |
Brand | EATON CUTLER-HAMMER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Base Panel 1 Lever (09300100305)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- POWER FIRST Surge Protector Outlet Strip, White (52NY53)
- EATON CUTLER-HAMMER UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 100A, 4.8kV AC (5BCLS-3R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 150A, 600V AC, Indicating (TRS150RID)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- MERSEN CC Class, ATDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATDR7)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 15A, 570V AC, Non-Indicating (DCT15-2)
- Eaton Cutler-Hammer UL Class Fuses